Beli safety valve 2 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  3. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  4. CONTROL DEVICES Pneumatic Safety Valve
    Mulai

    Rp1.199.900

    CONTROL DEVICES Pneumatic Safety Valve
    Deskripsi:
    Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.
    atribut:
    • Body Material: Brass
    • Maximum Temperature (°F): 250
    • O-Ring: Silicone
    • Seal: Silicone
    • Seat: Brass
    • Spring: Stainless Steel
    • Standards: ASME; CRN; NATIONAL BOARD
    • Valve Type: Soft Seat
  5. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  6. Apollo Relief Valves
    Mulai

    Rp999.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  7. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  8. VENN Safety Relief Valve SL38 Fukutaro
    Mulai

    Rp2.599.900

    VENN Safety Relief Valve SL38 Fukutaro
    Deskripsi:
    Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.
    atribut:
    • Material: (Spring Case) CAC406
    • Material (Main Unit): CAC-SCS
    • Type: General-Purpose Product (Metal Sheet Type)
    • Cap Type: Without lever
    • Fluid Temperature (°C): 225 or less
    • Material (Valve Seat): SCS
  9. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  10. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  11. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  12. monotaro Safety Valve (Katup Pengaman)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    monotaro Safety Valve (Katup Pengaman)
    Deskripsi:
    Installed in a compressor and air piping and the like
    atribut:
    • Material: brass
    • Set Pressure (MPa): 1
    • Fluid: Compressed air
    • Port Size: PT1 / 4
    • Dimensions (mm): (Full-length) 40, (width) 13.8
    • Operating Temperature Range (°C): -40 to 93
  13. BONT Pressure Safety Valve
    Mulai

    Rp33.999.900

    BONT Pressure Safety Valve
    atribut:
    • Size (inch): 1.5
    • Connection Flange: ANSI 300, ANSI 150, JIS 10K
    • Temperature Range (°C): Max : 300 | Min : -5
    • Pressure (kg): 2.5 - 3
    • Body: SCS 13
    • Bonnet: SCS 13
    • Cap: SCS 13
    • Disc: SUS304
    • Handle: SUS304
    • Seat: SUS304
    • Spring: SUS304
  14. Yoshitake Safety Relief Valve AL Series
    Mulai

    Rp2.299.900

    Yoshitake Safety Relief Valve AL Series
    Deskripsi:
    Versatile type that supports fluids such as steam, air, water, and oil. We pursued the highest performance by subdividing pressure categories and realizing precision finishing with advanced technology. Advanced technology, high-grade materials, and a simple mechanism have realized amazing durability in addition to ease of maintenance and inspection. The sealed structure prevents fluid from leaking outside.* For liquids such as water and oil, the maximum temperature is 120 ° C.
    atribut:
    • Compatible Fluid: Steam, air, cold / hot water, oil, other non-hazardous fluids
    • Connector: JIS Rc
    • Fluid Used: Steam/water/oil/air, non-hazardous fluids
    • Material (Adjustment Spring): Stainless Steel
    • Material (Main Unit): CAC
    • Material (Spring Box): Bronze
    • Material (Valve / Valve Seat): Stainless steel (SCS14A)
    • Operating Pressure Range (MPa): 0.05 to 1.0
    • Operating Temperature Range (°C): 5 to 220
    • Type: Lifting type
    • Type of Connection: Screw-in type
  15. 317 Type Brass Safety Valve
    Mulai

    Rp829.900

    317 Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
  16. Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Mulai

    Rp5.099.900

    Val-Matic Air and Vacuum Release Valves (Katup Udara)
    Deskripsi:
    Air release valves feature cast-iron construction and a resilient seal for positive shutoff. Use in water distribution and transmission fire pumps, pressure filters, and hydropneumatic tools.
    atribut:
    • UNSPSC: 40141606
    • Body Material: Cast Iron
    • Connection Type: FNPT
    • Float Material: 316 Stainless Steel
    • Maximum Fluid Temperature (°F): 250
    • Min. Pressure: 5
    • Vacuum Pressure (in.Hg): 29
  17. Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    Mulai

    Rp149.900

    Kitz 600 Type Brass Ball Valve "Eco Ball" (Standard Bore) ZH Series
    atribut:
    • Material (ball seat): PTFE
    • Material (O ring): FKM
    • Ball Material: C3771BE+Ni-Cr-plated
    • Class: 600 type
    • Connection Method: The screw-shaped
    • Handle Shape: Lever type
    • Shape: straight
  18. TECHCROFT Pressure Gauge GSS63
    52%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp659.900

    TECHCROFT Pressure Gauge GSS63
    Deskripsi:
    Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.
    atribut:
    • Dial Size: 63mm(2.5inch)
    • Material: All Stainless Steel
  19. 317 Cast Iron Safety Valve JIS 10K
    Mulai

    Rp23.999.900

    317 Cast Iron Safety Valve JIS 10K
    atribut:
    • Size (inch): 4
    • Material: Cast Iron
Daftar Harga safety valve 2 inch Terbaru November 2026
KUNKLE VALVE Relief ValvesRp10.999.900
CASH VALVE Relief ValvesRp15.999.900
Tsushima Safety Valve With Lever (Katup Safety)Rp519.900
CONTROL DEVICES Pneumatic Safety ValveRp1.199.900
Singer Valve Pressure Reducing ValveRp38.999.900
Apollo Relief ValvesRp999.900
CONRADER Pneumatic Safety ValveRp409.900
VENN Safety Relief Valve SL38 FukutaroRp2.599.900
Weflo Pressure Relief ValveRp24.999.900
AQUATROL Relief ValvesRp1.399.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)